Shop All Bottles & Jars
Qorpak
Closure, 28-400, Polypropylene, Wht, PK4300
Mfr # CAP-00347
Zoro # G5950034
product price: $235.99
/pk 4300, $0.05/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Screw Closure Size 28-400 mm
- Labware Screw Closure Size 28-400 mm
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00347
- Zoro # G5950034
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 28 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Color | White |
Labware Closure Liner Design | Flat |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | F217 |
Closure Material | Polypropylene |
Labware Closure Type | Screw On |
Mouth | Narrow |
Special Features | Polyethylene Foam Liner |
Closure Type | Screw On |
Closure Liner Material | Polyethylene |
Closure Color | White |
Septa Included | No |
Product Type | Screw On Cap |
Closure Liner Design | Flat |
Vented | No |
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TECHNOLOGY Ultrasonic Cleaner, 2/3 Gallon (DSA50-SK2)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- SPECTRUM Potassium Chlrd, Crstl, USP, 500g (PO165-500GM)
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- Qorpak Bottles & Jars