Shop All Bottles & Jars
Qorpak
Closure, 28-400, Polypropylene, Wht, PK1000
Mfr # CAP-00343
Zoro # G5865054
product price: $1,202.99
/pk 1000, $1.20/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Labware Screw Closure Size 28-400 mm
- Closure Material Polypropylene
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00343
- Zoro # G5865054
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Diameter | 28 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Closure Material | Polypropylene |
Labware Closure Color | White |
Labware Closure Type | Screw On |
Mouth | Narrow |
Labware Closure Liner Design | Flat |
Labware Closure Material | Polypropylene |
Special Features | Liquid-Tight |
Septa Included | Yes |
Vented | No |
Closure Liner Design | Flat |
Product Type | Hole Cap |
Closure Color | White |
Closure Type | Screw On |
Closure Liner Material | PTFE/Silicone |
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color White, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Water Purification Tablets, PK50 (140175)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- Qorpak Bottles & Jars