Shop All Bottles & Jars
Qorpak
Closure, 28-400, Polypropylene, White, PK576
Mfr # CAP-06624
Zoro # G5954252
product price: $125.99
/pk 576, $0.22/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Labware Closure Material Polypropylene
- Special Features Polyethylene Foam Liner
- Labware Screw Closure Size 28-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-06624
- Zoro # G5954252
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Diameter | 28 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Labware Closure Material | Polypropylene |
Special Features | Polyethylene Foam Liner |
Mouth | Narrow |
Labware Closure Color | White |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | F217 |
Closure Material | Polypropylene |
Closure Liner Design | Flat |
Closure Liner Material | Polyethylene |
Closure Type | Screw On |
Vented | No |
Product Type | Screw On Cap |
Closure Color | White |
Septa Included | No |
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- DYNALON Pipette, Transfer, 1.5 ml, PK100 (262175)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- Qorpak Labware