Shop All Bottles & Jars
Qorpak
Closure, 24mm, PTFE/Silicone, Natural, PK100
Mfr # CAP-00515
Zoro # G6019133
original price:
$70.98
32% off
new price: $47.65
/pk 100, $0.48/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Labware Closure Liner Design Flat
- Labware Closure Material PTFE
- Labware Closure Liner Material PTFE/Silicone Septa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00515
- Zoro # G6019133
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24-400 mm |
Labware Screw Closure Size | 24-400 mm |
Diameter | 24 mm |
Mouth Size | Narrow |
Details
Item | Septa |
Autoclavable | Yes |
Color | natural |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Labware Closure Liner Material | PTFE/Silicone Septa |
Labware Closure Color | White |
Mouth | Narrow |
Closure Material | PTFE |
Special Features | For Use with Injectables, Resists Coring and Provides Great Resealability |
Product Type | Septa |
Septa Included | Yes |
Vented | No |
Closure Liner Design | Flat |
Closure Liner Material | PTFE/Silicone |
Closure Type | Septa |
Closure Color | Natural |
Description
Septa, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material PTFE, Product Type Septa, Closure Color Natural, Closure Liner Material PTFE/Silicone, Closure Type Septa, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Injectables, Resists Coring and Provides Great Resealability, Closure Liner Design Flat, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Deluxe Chemistry Hardware Assortment (HRDKIT4)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- QORPAK Bottle, Sfty Ctd, 8 Oz, Boston Round, PK108 (GLC-10236)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- CELLTREAT Bioreaction Tube Cap, Green, 17mm, PK100 (229473)
- Qorpak Labware