Shop All Bottles & Jars
Qorpak
Closure, 24mm, PTFE, Natural, PK500
Mfr # CAP-00514
Zoro # G5991273
product price: $218.99
/pk 500, $0.44/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Labware Closure Liner Material PTFE
- Closure Material PTFE
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00514
- Zoro # G5991273
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24-400 mm |
Labware Screw Closure Size | 24-400 mm |
Diameter | 24 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Liner Material | PTFE |
Closure Material | PTFE |
Labware Closure Color | White |
Mouth | Narrow |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Vented | No |
Septa Included | No |
Closure Type | Disc Liner |
Product Type | Disc Closure |
Closure Color | Natural |
Closure Liner Material | PTFE |
Closure Liner Design | Flat |
Description
Closure, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- Qorpak Bottles & Jars