Shop All Bottles & Jars
Qorpak
Closure, 24mm, PTFE, Natural, PK1000
Mfr # CAP-00511
Zoro # G5904403
product price: $96.89
/pk 1000, $0.10/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Closure Material PTFE
- Labware Closure Liner Design Flat
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00511
- Zoro # G5904403
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24-400 mm |
Labware Screw Closure Size | 24-400 mm |
Diameter | 24 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | PTFE |
Labware Closure Color | White |
Mouth | Narrow |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Labware Closure Material | PTFE |
Product Type | Disc Closure |
Closure Type | Disc Liner |
Closure Liner Design | Flat |
Vented | No |
Closure Liner Material | PTFE |
Closure Color | Natural |
Septa Included | No |
Description
Closure, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2549)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- CHEMGLASS Crucible, Tall Form, 250mL, Porcelain (CG-1882-06)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- Qorpak Labware