Shop All Bottles & Jars
Qorpak
Closure, 24-410, Polypropylene, Grn, PK3700
Mfr # CAP-07511
Zoro # G6022475
product price: $1,756.99
/pk 3700, $0.47/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable No
- Labware Closure Type Screw On
- Labware Screw Closure Size 24-414 mm
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-07511
- Zoro # G6022475
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 24-414 mm |
Screw Closure Size | 24-414 mm |
Diameter | 24 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Green |
Autoclavable | No |
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Special Features | PTFE/Silicone Septa Liner |
Labware Closure Liner Design | Flat |
Mouth | Narrow |
Closure Material | Polypropylene |
Labware Closure Liner Material | PTFE/Silicone Septa |
Labware Closure Color | Green |
Closure Type | Screw On |
Vented | No |
Septa Included | Yes |
Closure Color | Green |
Product Type | Hole Cap |
Closure Liner Design | Flat |
Closure Liner Material | PTFE/Silicone |
Description
Cap, Diameter 24 mm, Screw Closure Size 24-414 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color Green, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features PTFE/Silicone Septa Liner, Closure Liner Design Flat, Package Quantity 3700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- ZORO SELECT Specimen Container, 8 oz, PK500 (4220)
- Qorpak Labware