Shop All Bottles & Jars
Qorpak
Closure, 22mm, PTFE, Natural, PK500
Mfr # CAP-00509
Zoro # G5893291
product price: $163.99
/pk 500, $0.33/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Screw Closure Size 22-400 mm
- Labware Closure Material PTFE
- Labware Screw Closure Size 22-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00509
- Zoro # G5893291
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 22-400 mm |
Labware Screw Closure Size | 22-400 mm |
Diameter | 22 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Material | PTFE |
Mouth | Narrow |
Labware Closure Color | White |
Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | PTFE |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Vented | No |
Closure Type | Disc Liner |
Closure Color | Natural |
Closure Liner Material | PTFE |
Product Type | Disc Closure |
Septa Included | No |
Closure Liner Design | Flat |
Description
Closure, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- INSIZE Digital Refractometer (ISQ-DRM31)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- Qorpak Bottles & Jars