Shop All Bottles & Jars
Qorpak
Closure, 22mm, PTFE, Natural, PK1000
Mfr # CAP-00508
Zoro # G6004826
product price: $99.75
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Labware Screw Closure Size 22-400 mm
- Screw Closure Size 22-400 mm
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00508
- Zoro # G6004826
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Diameter | 22 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Mouth | Narrow |
Labware Closure Liner Material | PTFE |
Labware Closure Color | White |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Closure Material | PTFE |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Closure Liner Design | Flat |
Septa Included | No |
Vented | No |
Closure Type | Disc Liner |
Closure Liner Material | PTFE |
Closure Color | Natural |
Product Type | Disc Closure |
Description
Closure, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- Qorpak Bottles & Jars