Shop All Bottles & Jars
Qorpak
Closure, 20-410, Polypropylene, Wht, PK7200
Mfr # CAP-05785
Zoro # G5924615
product price: $395.99
/pk 7200, $0.05/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Closure Color White
- Labware Closure Type Screw On
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-05785
- Zoro # G5924615
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 20-410 mm |
Labware Screw Closure Size | 20-410 mm |
Diameter | 20 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Color | White |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | F217 |
Closure Material | Polypropylene |
Special Features | Polyethylene Foam Liner |
Mouth | Narrow |
Labware Closure Material | Polypropylene |
Closure Liner Material | Polyethylene |
Closure Liner Design | Flat |
Closure Color | White |
Closure Type | Screw On |
Vented | No |
Product Type | Screw On Cap |
Septa Included | No |
Description
Cap, Diameter 20 mm, Screw Closure Size 20-410 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 7200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 6" Diameter (SRSR06)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- Qorpak Labware