Shop All Bottles & Jars
Qorpak
Closure, 11mm, LDPE, Blue, PK1000
Mfr # VC31246-122
Zoro # G5986601
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Autoclavable No
- Closure Material LDPE
- Special Features PTFE/Rubber Septa Liner
- Labware Closure Liner Material PTFE/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # VC31246-122
- Zoro # G5986601
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 11 mm |
Diameter | 11 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Blue |
Autoclavable | No |
Closure Material | LDPE |
Special Features | PTFE/Rubber Septa Liner |
Labware Closure Liner Material | PTFE/Rubber |
Labware Closure Type | Snap On |
Labware Closure Liner Design | Flat |
Mouth | Narrow |
Labware Closure Material | LDPE |
Labware Closure Color | Blue |
Closure Liner Material | PTFE/Rubber |
Vented | No |
Septa Included | Yes |
Closure Liner Design | Flat |
Closure Type | Snap On |
Closure Color | Blue |
Product Type | Seal Cap |
Description
Cap, Diameter 11 mm, Screw Closure Size 11 mm, Closure Material LDPE, Product Type Seal Cap, Closure Color Blue, Closure Liner Material PTFE/Rubber, Closure Type Snap On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features PTFE/Rubber Septa Liner, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- TEDCO TOYS Tedco Toys 00011 Light Crystal Prism - 4.5 In. (11)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- Qorpak Labware