Shop All Bottles & Jars
Qorpak
Closure, 11mm, AluminumSilverPK1000
Mfr # VC21172-122
Zoro # G5926173
product price: $365.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Silver
- Labware Closure Color Silver
- Labware Closure Type Friction Fit
- Special Features PTFE/Silicone/PTFE Septa Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # VC21172-122
- Zoro # G5926173
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 11 mm |
Diameter | 11 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | No |
Color | Silver |
Labware Closure Color | Silver |
Labware Closure Type | Friction Fit |
Special Features | PTFE/Silicone/PTFE Septa Liner |
Mouth | Narrow |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Closure Material | Aluminum |
Labware Closure Liner Material | PTFE/Silicone |
Product Type | Crimp Cap |
Closure Type | Crimp Seal |
Closure Liner Design | Flat |
Closure Color | Silver |
Closure Liner Material | PTFE/Silicone |
Septa Included | Yes |
Vented | No |
Description
Closure, Diameter 11 mm, Screw Closure Size 11 mm, Closure Material Aluminum, Product Type Crimp Cap, Closure Color Silver, Closure Liner Material PTFE/Silicone, Closure Type Crimp Seal, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features PTFE/Silicone/PTFE Septa Liner, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- CORNING PYREX 600 mL Heavy Duty Graduated Griffi (1003-600)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3016A, PK12 (R3019)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- WHEATON Plastic Bottle, 125mL, PK72 (209627)
- Qorpak Labware