Shop All Bottles & Jars
Qorpak
Closure, 11mm, AluminumSilverPK1000
Mfr # VC21171-122
Zoro # G5987877
product price: $367.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Closure Material PTFE
- Labware Closure Type Friction Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # VC21171-122
- Zoro # G5987877
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 11 mm |
Diameter | 11 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | Silver |
Autoclavable | No |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Labware Closure Type | Friction Fit |
Mouth | Narrow |
Closure Material | Aluminum |
Labware Closure Color | Silver |
Labware Closure Liner Material | PTFE/Silicone Septa |
Special Features | PTFE/Silicone Septa Liner |
Closure Liner Design | Flat |
Closure Liner Material | PTFE/Silicone |
Closure Type | Crimp Seal |
Septa Included | Yes |
Closure Color | Silver |
Product Type | Crimp Cap |
Vented | No |
Description
Closure, Diameter 11 mm, Screw Closure Size 11 mm, Closure Material Aluminum, Product Type Crimp Cap, Closure Color Silver, Closure Liner Material PTFE/Silicone, Closure Type Crimp Seal, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features PTFE/Silicone Septa Liner, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- TABLECRAFT Glass Jar With Rotating Top, 3 OZ (HGJ3RT)
- Qorpak Bottles & Jars