Shop All Bottles & Jars
Qorpak
Cap, Wide Mouth, Green, 53-400mm, PK858
Mfr # CAP-00074
Zoro # G3367432
product price: $1,802.99
/pk 858, $2.10/ea
Free Shipping & Returns
$1,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Closure Color Green
- Mouth Wide
- Special Features Liquid-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00074
- Zoro # G3367432
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 58-400 mm |
Diameter | 58 mm |
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Labware Closure Liner Design | Flat |
Labware Closure Color | Green |
Mouth | Wide |
Special Features | Liquid-Tight |
Labware Closure Liner Material | F217/PTFE |
Labware Closure Type | Screw On |
Labware Closure Material | Thermoset |
Closure Material | Thermoset |
Product Type | Screw On Cap |
Vented | No |
Septa Included | No |
Closure Type | Screw On |
Closure Liner Design | Flat |
Closure Liner Material | PTFE |
Closure Color | Green |
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 858
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- PERKIN ELMER In-line solvent filter system (09903606)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- DYNALON Dropper Bottle, 125mL/4 oz., Natural, PK12 (605065-0040)
- Qorpak Bottles & Jars