Shop All Bottles & Jars
Qorpak
Cap, Wide Mouth, Green, 18-400mm, PK500
Mfr # 272634
Zoro # G2755903
product price: $148.99
/pk 500, $0.30/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Labware Screw Closure Size 18-400 mm
- Labware Closure Color Green
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 272634
- Zoro # G2755903
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 18-400 mm |
Diameter | 18 mm |
Screw Closure Size | 18-400 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Labware Closure Liner Material | F217/PTFE |
Labware Closure Color | Green |
Mouth | Wide |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Labware Closure Material | Thermoset |
Special Features | Liquid-Tight |
Closure Material | Thermoset |
Closure Color | Green |
Closure Type | Screw On |
Closure Liner Design | Flat |
Product Type | Screw On Cap |
Vented | No |
Septa Included | No |
Closure Liner Material | PTFE/Rubber |
Description
Cap, Diameter 18 mm, Screw Closure Size 18-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material PTFE/Rubber, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- S & H INDUSTRIES CLOSURE GASKET 3" DIA. FP-65 (AC40228)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 14.0 Micron, 47mm, PK100 (PCT14047100)
- SCIENSCOPE Track Style Lab Stand (ST-76-LG)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- Qorpak Bottles & Jars