Shop All Bottles & Jars
Qorpak
Cap, Black, 8-425mm Size, PK1000
Mfr # VC11190-122
Zoro # G0290389
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable No
- Special Features Liquid-Tight
- Labware Screw Closure Size 8-425 mm
- Neck Size 8-425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # VC11190-122
- Zoro # G0290389
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 8-425 mm |
Neck Size | 8-425 |
Manufacturers Warranty Length | 1 yr. |
Screw Closure Size | 8-425 mm |
Diameter | 8 mm |
Mouth Size | Narrow |
Description
Cap, Diameter 8 mm, Screw Closure Size 8-425 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color Black, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- Qorpak Bottles & Jars