Shop All Caps
Qorpak
Cap, 63 mm Dia, Green, PK600
Mfr # CAP-00076
Zoro # G205952699
product price: $1,654.99
/pk 600, $2.76/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 63-400 mm
- Labware Closure Material Thermoset
- Labware Closure Liner Material F217; PTFE
- Labware Closure Liner Design Air Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Diameter | 63 mm |
Mouth Size | Wide |
Details
Labware Closure Type | Screw On |
Labware Closure Material | Thermoset |
Labware Closure Liner Material | F217; PTFE |
Labware Closure Liner Design | Air Tight |
Labware Closure Color | Green |
Special Features | Liquid-Tight |
Mouth | Wide |
Autoclavable | No |
Item | Cap |
Closure Material | Thermoset |
Product Type | Screw On Cap |
Closure Liner Design | Flat |
Closure Type | Screw On |
Septa Included | No |
Closure Liner Material | PTFE |
Closure Color | Green |
Vented | No |
Description
Cap, Diameter 63 mm, Screw Closure Size 63-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Maintenance Kit (5745)
- UNITED SCIENTIFIC Automatic Burette, Class A, 25Ml, Indivi (BRA217-25)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- TRICORBRAUN 43-400 Black P/P Continuous Thread Closure, F217 Land Smooth Skirt, Smooth Top (007681)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- Qorpak Caps