Shop All Lab Carboys & Jugs
Qorpak
Can, 1 qt, PK120
Mfr # MET-05426
Zoro # G5190184
product price: $527.99
/pk 120, $4.40/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F-Style
- Carboy/Jerrican/Jug Handle Style No Handle
- Labware Height - English 24.17 in
- Labware Body Material Metal
- Labware Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-05426
- Zoro # G5190184
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 24.17 in |
Labware Depth - Metric | 206 mm |
Labware Width - English | 16.14 in |
Labware Height - Metric | 614 mm |
Labware Width - Metric | 410 mm |
Labware Depth - English | 8.11 in |
Overall Length | 8 1/8 in |
Overall Width | 2 3/8 in |
Overall Height | 24 1/8 in |
Description
Can, Includes Handle Yes, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Height 24 1/8 in, Overall Width 2 3/8 in, Shape Rectangular, Volume Capacity 2 pt, Color Silver, Includes Lid No, Overall Length 8 1/8 in, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish (600070)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x22mm, PK10 (1404-15)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- Qorpak Lab Carboys & Jugs