Shop All Bottles & Jars
Qorpak
Bstn Rnd 4Oz Fl Blk Ph Cp Ptfe, PK24
Mfr # 240740
Zoro # G4563627
product price: $114.99
/pk 24, $4.79/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Special Features Septa Cap attached
- Closure Material Phenolic
- Screw Closure Size 22-400 mm
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 240740
- Zoro # G4563627
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 112 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Chemical/Reagent, Capacity - Metric 118.29 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE/Silicone, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 (8TLK0)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, 950cc, PK72 (243672)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- Qorpak Labware