Shop All Bottles & Jars
Qorpak
Bottle Wide Mouth Glass 8 Oz Clear, PK24
Mfr # GLA-00861
Zoro # G4108483
product price: $32.95
/pk 24, $1.37/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 240mL/8 oz.
- Height 89mm
- Autoclavable Yes
- Bottle/Jar Shape Straight Side Round
- Screw Closure Size 70-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00861
- Zoro # G4108483
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 89mm |
Screw Closure Size | 70-400 mm |
Labware Height - Metric | 89 mm |
Labware Height - English | 3.5 in |
Diameter | 73 mm |
Labware Screw Closure Size | 70-400 mm |
Overall Height - Metric | 89 mm |
Mouth Size | Wide |
Body Diameter - Metric | 73 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- SP BEL-ART No-Wire 20-Place PP Rack, Holds 16 to 20 (F18514-0020)
- QORPAK Bottle, 8 oz, PK24 (GLC-01354)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- Qorpak Bottles & Jars