Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 950 mL, 32 oz., PK12
Mfr # GLC-02161
Zoro # G4710675
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL/32 oz.
- Height 178mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Capacity - English 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02161
- Zoro # G4710675
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 178 mm |
Labware Height - English | 7.01 in |
Diameter | 99 mm |
Overall Height - Metric | 178 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 99 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- BLACKBURN SAMPLING Barrel, Coliwasa, Waste Sampler, 460Ml (BA395)
- MIGHTY MAX BATTERY Battery Hydrometer - Acid Tester, Electrolyte Density Checker (MAX3463404)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- THE DOC-BOX The DOC-BOX 10102 Permit Posting Box, 21 in W, 4 in H, HDPE (10102)
- Qorpak Bottles & Jars