Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 68 Oz, Round, PK6
Mfr # PLC-03621
Zoro # G5900562
product price: $29.49
/pk 6, $4.92/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 68 oz.
- Autoclavable No
- Closure Material Polypropylene
- Labware Closure Liner Design Flat
- Labware Height - Metric 217 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03621
- Zoro # G5900562
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 217 mm |
Labware Height - English | 8.54 in |
Labware Screw Closure Size | 89-400 mm |
Diameter | 124 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 80 mm |
Overall Height - Metric | 216 mm |
Minimum Screw Closure Size | 89 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- Qorpak Bottles & Jars