Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 500 mL, 16 oz., PK12
Mfr # GLC-02286
Zoro # G4716083
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 146mm
- Autoclavable No
- Labware Nominal Capacity - English 17 oz
- Labware Closure Liner Material F217/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02286
- Zoro # G4716083
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Height - English | 5.75 in |
Labware Height - Metric | 146 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Diameter | 81 mm |
Body Diameter - Metric | 81 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 146 mm |
Description
Safety Coated Bottle, Body Color Amber, Body Material Safety Coated Glass, Body Diameter - Metric 81 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite Safety Can Type II Accuflow 5 Gallon Galvanized Steel W 1 Hose, 7250230 (7250230)
- AMSCOPE 150W High-Power Halogen Fiber-Optic Microscope Illuminator (HL150-A)
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- Qorpak Bottles & Jars