Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 500 mL, 16 oz., PK12
Mfr # GLC-01692
Zoro # G4050724
product price: $95.95
/pk 12, $8.00/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 96mm
- Autoclavable No
- Labware Height - Metric 96 mm
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01692
- Zoro # G4050724
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Height - Metric | 96 mm |
Diameter | 91 mm |
Screw Closure Size | 89-400 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 3.78 in |
Mouth Size | Wide |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 96 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 500mL (3705-500)
- LOVIBOND Nitrite LR Tablets (512310BT)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- Qorpak Bottles & Jars