Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24
Mfr # GLC-02194
Zoro # G5903816
product price: $57.75
/pk 24, $2.41/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 95mm
- Autoclavable Yes
- Labware Body Color Amber
- Labware Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02194
- Zoro # G5903816
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 95mm |
Labware Height - Metric | 95 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 54 mm |
Labware Height - English | 3.74 in |
Screw Closure Size | 38-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 54 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- Qorpak Bottles & Jars