Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24
Mfr # GLC-01307
Zoro # G6021784
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Width 45mm
- Autoclavable Yes
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01307
- Zoro # G6021784
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Height - Metric | 112 mm |
Labware Width - Metric | 45 mm |
Labware Height - English | 4.41 in |
Labware Depth - Metric | 45 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 45 mm |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 45 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 112 mm |
Description
Packer Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- ALCONOX Detergent, 1 gal., PK4 (2001)
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- Qorpak Bottles & Jars