Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 270 mL, 9 oz., PK24
Mfr # GLC-01672
Zoro # G4718165
product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 270mL/9 oz.
- Height 89mm
- Autoclavable No
- Pre-Cleaned None
- Labware Nominal Capacity - English 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01672
- Zoro # G4718165
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 89mm |
Screw Closure Size | 70-400 mm |
Diameter | 73 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 3.5 in |
Labware Height - Metric | 89 mm |
Mouth Size | Wide |
Overall Height - Metric | 89 mm |
Body Diameter - Metric | 73 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Traceable Waterproof Food Thermometer (4420)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- 3M Gelcoat Heavy Cutting Compound (36103)
- QORPAK Closure, 24-410, Polypropylene, Wht, PK4300 (CAP-00340)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- WHEATON Plastic Bottle, 1000mL, PK24 (209170)
- Qorpak Bottles & Jars