Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 2 Oz, Square, Glass, PK48
Mfr # GLC-01289
Zoro # G6010961
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Width 28mm
- Autoclavable Yes
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01289
- Zoro # G6010961
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 28mm |
Depth | 37mm |
Diameter | 28 mm |
Labware Height - Metric | 86 mm |
Labware Width - Metric | 28 mm |
Labware Height - English | 3.39 in |
Labware Depth - Metric | 37 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 28 mm |
Overall Height - Metric | 86 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 28 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- Qorpak Bottles & Jars