Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 2 Oz, Packer, Glass, PK24
Mfr # GLC-05971
Zoro # G5927485
product price: $44.59
/pk 24, $1.86/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 75mm
- Autoclavable Yes
- Labware Closure Color Black
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05971
- Zoro # G5927485
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Height - English | 2.95 in |
Diameter | 44 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 75 mm |
Screw Closure Size | 33-400 mm |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 44 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- Qorpak Bottles & Jars