Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 128 Oz, Round, PK4
Mfr # PLA-03312
Zoro # G6015825
product price: $16.79
/pk 4, $4.20/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 252mm
- Autoclavable No
- Mouth Wide
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03312
- Zoro # G6015825
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 252mm |
Diameter | 155 mm |
Labware Height - English | 9.92 in |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 252 mm |
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 252 mm |
Body Diameter - Metric | 155 mm |
Minimum Screw Closure Size | 89 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 155 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 252 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 89-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- VEE GEE Analog Refractometer, Urea (URX-60)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- Qorpak Labware