Shop All Bottles & Jars
Qorpak
Bottle, Wide Mouth, 1 Oz, Packer, PK24
Mfr # GLC-05972
Zoro # G5939227
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 65mm
- Autoclavable Yes
- Labware Clarity Colored
- Labware Closure Liner Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-05972
- Zoro # G5939227
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 65 mm |
Labware Height - English | 2.56 in |
Diameter | 37 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 65 mm |
Body Diameter - Metric | 36 mm |
Minimum Screw Closure Size | 28 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Open Top Black Phenolic Screw Cap, PK200 (W240508)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- I-CHEM Clear Glass Short Wide Mouth Jars, PK 12 (220-0250)
- Qorpak Labware