Shop All Bottles & Jars
Qorpak
Bottle, Wide, 8 Oz, Straight Sided, PK24
Mfr # GLC-01656
Zoro # G5940234
product price: $71.39
/pk 24, $2.97/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable Yes
- Labware Body Color Clear
- Bottle/Jar Shape Straight Side Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01656
- Zoro # G5940234
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - English | 5.39 in |
Labware Height - Metric | 137 mm |
Diameter | 56 mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 57 mm |
Overall Height - Metric | 137 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 57 mm, Body Material Glass, Overall Height - Metric 137 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI CAS # 1310-65-2 (L0225-100G)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- UNITED SCIENTIFIC Pipettes, Mohr, Class A, Batch Cert, PK 5 (PM7059-F)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- Qorpak Bottles & Jars