Shop All Bottles & Jars
Qorpak
Bottle, Wide, 8 Oz, Standard, Glass, PK24
Mfr # GLC-01778
Zoro # G5912627
product price: $53.45
/pk 24, $2.23/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 109mm
- Autoclavable No
- Labware Body Color Clear
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01778
- Zoro # G5912627
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 109mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 109 mm |
Labware Height - English | 4.29 in |
Diameter | 62 mm |
Screw Closure Size | 58-400 mm |
Minimum Screw Closure Size | 58 mm |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 109 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Plastisol, Screw Closure Size 58-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Square Blade (A150)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- ZORO SELECT Tongs, Beaker, 13.5 In.Long (H-23440)
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- SP BEL-ART LYO Bottle 2-Color Wash Bottle, Sfty Lbl (F11646-0638)
- Qorpak Bottles & Jars