Shop All Bottles & Jars
Qorpak
Bottle, Wide, 8 Oz, Standard, Glass, PK24
Mfr # GLC-01761
Zoro # G5943077
product price: $64.99
/pk 24, $2.71/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 109mm
- Autoclavable Yes
- Includes Closure Yes
- Labware Nominal Capacity - Metric 240 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01761
- Zoro # G5943077
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 109mm |
Labware Height - English | 4.29 in |
Labware Height - Metric | 109 mm |
Diameter | 62 mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 109 mm |
Minimum Screw Closure Size | 58 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- AQUAPHOENIX SCIENTIFIC Thiosulfate DT, 60 mL (ST2940-B)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- Qorpak Labware