Shop All Bottles & Jars
Qorpak
Bottle, Wide, 8 Oz, Square, Glass, PK24
Mfr # GLC-01341
Zoro # G5879641
product price: $79.29
/pk 24, $3.30/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Width 51mm
- Autoclavable Yes
- Depth 51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01341
- Zoro # G5879641
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Width | 51mm |
Depth | 51mm |
Labware Screw Closure Size | 43-400 mm |
Labware Width - Metric | 51 mm |
Labware Height - English | 5.39 in |
Labware Depth - Metric | 51 mm |
Labware Height - Metric | 137 mm |
Diameter | 51 mm |
Screw Closure Size | 43-400 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Wide |
Overall Height - Metric | 137 mm |
Minimum Screw Closure Size | 43 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Manganese Pure AS Calibration Standard, (N9303783)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- Qorpak Bottles & Jars