Shop All Bottles & Jars
Qorpak
Bottle, Wide, 64 Oz, Standard, Glass, PK6
Mfr # GLC-01870
Zoro # G5968986
product price: $34.85
/pk 6, $5.81/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable No
- Labware Capacity - Metric 1,920 mL
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01870
- Zoro # G5968986
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Labware Height - English | 8.43 in |
Labware Height - Metric | 214 mm |
Labware Screw Closure Size | 83-400 mm |
Diameter | 124 mm |
Screw Closure Size | 83-400 mm |
Body Diameter - Metric | 124 mm |
Overall Height - Metric | 214 mm |
Minimum Screw Closure Size | 83 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 83-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- Qorpak Labware