Shop All Bottles & Jars
Qorpak
Bottle, Wide, 42 Oz, Packer, Glass, PK6
Mfr # GLC-05943
Zoro # G6020384
product price: $41.99
/pk 6, $7.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 oz.
- Height 191mm
- Autoclavable Yes
- Labware Nominal Capacity - English 42 oz
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05943
- Zoro # G6020384
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 191mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - Metric | 191 mm |
Labware Height - English | 7.52 in |
Diameter | 106 mm |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 191 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Body Diameter - Metric | 106 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 106 mm, Bottle Type Sampling, Capacity - Metric 1.25 L, Capacity - English 42 fl oz, Overall Height - Metric 191 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Emergency Eye Wash Safety Station: 2 Empty 1000ml Bottles (F24868-0000)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle, Wide Mouth, 4 Oz, Glass, PK24 (GLC-01738)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- PIPELINE PACKAGING Woozy Glass Bottle, 5 oz. (04-04-086-00007)
- Qorpak Bottles & Jars