Shop All Bottles & Jars
Qorpak
Bottle, Wide, 4 Oz, Standard, Glass, PK24
Mfr # GLC-01741
Zoro # G6029615
product price: $59.95
/pk 24, $2.50/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 137mm
- Autoclavable No
- Labware Screw Closure Size 48-400 mm
- Labware Nominal Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01741
- Zoro # G6029615
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - English | 3.39 in |
Labware Height - Metric | 86 mm |
Screw Closure Size | 48-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- Qorpak Bottles & Jars