Shop All Bottles & Jars
Qorpak
Bottle, Wide, 32 Oz, Standard, Glass, PK12
Mfr # GLC-01843
Zoro # G5951687
original price:
$52.42
9% off
new price: $47.39
/pk 12, $3.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 144mm
- Autoclavable No
- Closure Material Phenolic
- Labware Closure Liner Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01843
- Zoro # G5951687
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 144mm |
Labware Height - Metric | 177 mm |
Diameter | 94 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 6.97 in |
Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 93 mm |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 180 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 93 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- LABCHEM CHEMICAL NAOH 1.0N 20L (LC243505)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229456)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- Qorpak Labware