Shop All Bottles & Jars
Qorpak
Bottle, Wide, 32 Oz, Standard, Glass, PK12
Mfr # GLC-01840
Zoro # G5915357
product price: $46.35
/pk 12, $3.86/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 214mm
- Autoclavable No
- Labware Clarity Transparent
- Labware Capacity - Metric 960 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01840
- Zoro # G5915357
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Diameter | 124 mm |
Labware Height - Metric | 177 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 6.97 in |
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 180 mm |
Minimum Screw Closure Size | 70 mm |
Mouth Size | Wide |
Body Diameter - Metric | 93 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 93 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Plastisol, Screw Closure Size 70-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Test Strips, Water Hardness (851259)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J888)
- GENERAL TOOLS DIGITAL PH METR (DPH7011)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 100mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300100)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- Qorpak Labware