Shop All Bottles & Jars
Qorpak
Bottle, Wide, 32 Oz, Standard, Glass, PK12
Mfr # GLC-01831
Zoro # G5976117
product price: $64.69
/pk 12, $5.39/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 256mm
- Autoclavable No
- Labware Capacity - English 32 oz
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01831
- Zoro # G5976117
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 256mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - Metric | 177 mm |
Diameter | 94 mm |
Labware Height - English | 6.97 in |
Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 177 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 177 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus pH electrolyte KCl saturated AgCl (30059255)
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- LABCHEM CHEMICAL H2SO4 0.02 NORMAL 4 LITER (LC256604)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- LABELMASTER Bottle Cap, Polyseal Phenolic (KC33PS)
- Qorpak Labware