Shop All Bottles & Jars
Qorpak
Bottle, Wide, 32 Oz, Round, HDPE, PK12
Mfr # PLC-03609
Zoro # G5951793
product price: $49.45
/pk 12, $4.12/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 180mm
- Autoclavable No
- Labware Nominal Capacity - English 32 oz
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03609
- Zoro # G5951793
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 180mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 95 mm |
Labware Height - English | 7.09 in |
Labware Height - Metric | 180 mm |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 95 mm |
Overall Height - Metric | 180 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 95 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWOOD Tapered Mini-tip Cotton Swab, w/W, PK1000 (823-WC)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, YELLOW, PK5 (HS29025E)
- ZORO SELECT Spoon, Mini Sampler, 0.10ml, PK25 (F36721-0010)
- PROFESSIONAL Test Kit Lead In Water (LW107)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- Qorpak Bottles & Jars