Shop All Bottles & Jars
Qorpak
Bottle, Wide, 32 Oz, Packer, Glass, PK12
Mfr # GLC-02152
Zoro # G6030342
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Autoclavable Yes
- Labware Basic Material Glass
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02152
- Zoro # G6030342
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Height - English | 7.01 in |
Diameter | 99 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 178 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 99 mm |
Overall Height - Metric | 178 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 90mm, PK25 (NY509025)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- JARWARE Piggy Bank Jar Lid (82600)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- Qorpak Labware