Shop All Bottles & Jars
Qorpak
Bottle, Wide, 2 Oz, Packer, Glass, PK48
Mfr # GLC-01281
Zoro # G5892792
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Autoclavable Yes
- Width 37mm
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01281
- Zoro # G5892792
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Height - English | 3.39 in |
Diameter | 37 mm |
Labware Height - Metric | 86 mm |
Labware Width - Metric | 37 mm |
Labware Depth - Metric | 37 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 37 mm |
Overall Height - Metric | 86 mm |
Minimum Screw Closure Size | 28 mm |
Description
Packer Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SCIENTIFIC MoleTek 200ul Universal Non-Filtered Pipet Tips, Polypropylene, 96/rack, 960/case, 960PK (147212A)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- REED INSTRUMENTS Electrode Storage Solution, 16.9oz (R1420)
- SUNNYSIDE Methyl Ethyl Ketone, Quart (84732)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- Qorpak Bottles & Jars