Shop All Bottles & Jars
Qorpak
Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48
Mfr # PLC-03393
Zoro # G5965145
original price:
$55.99
10% off
new price: $50.39
/pk 48, $1.05/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 92mm
- Autoclavable No
- Labware Nominal Capacity - English 2 oz
- Closure Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03393
- Zoro # G5965145
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Screw Closure Size | 24-410 mm |
Diameter | 34 mm |
Labware Height - English | 3.62 in |
Labware Height - Metric | 92 mm |
Screw Closure Size | 24-410 mm |
Body Diameter - Metric | 29 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 93 mm |
Description
Yorker Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 29 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 93 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- CORNING PYREX Square Glass Media Storage Bottles (1396-250)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- Qorpak Bottles & Jars