Shop All Bottles & Jars
Qorpak
Bottle, Wide, 16 Oz, Straight Sided, PK12
Mfr # GLC-01708
Zoro # G5881985
product price: $79.79
/pk 12, $6.65/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 169mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 480 mL
- Labware Height - Metric 169 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01708
- Zoro # G5881985
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 169mm |
Labware Height - Metric | 169 mm |
Labware Height - English | 6.65 in |
Labware Screw Closure Size | 63-400 mm |
Diameter | 69 mm |
Screw Closure Size | 63-400 mm |
Overall Height - Metric | 169 mm |
Mouth Size | Wide |
Body Diameter - Metric | 69 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 69 mm, Body Material Glass, Overall Height - Metric 169 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- FORNEY CONTACT TIPS .030 PK4 (60171)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- Qorpak Bottles & Jars