Shop All Bottles & Jars
Qorpak
Bottle, Wide, 16 Oz, Standard, Glass, PK24
Mfr # GLC-01809
Zoro # G5985953
product price: $72.15
/pk 24, $3.01/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Screw Closure Size 63-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01809
- Zoro # G5985953
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Labware Screw Closure Size | 63-400 mm |
Diameter | 79 mm |
Labware Height - English | 5.24 in |
Labware Height - Metric | 133 mm |
Screw Closure Size | 63-400 mm |
Overall Height - Metric | 133 mm |
Mouth Size | Wide |
Body Diameter - Metric | 79 mm |
Minimum Screw Closure Size | 63 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 63-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- ADVANTEC MFS MCE Membrane Filters, 0.8um, 47mm, Sterile, Gridded, PK100 (A080H047A)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- CHEMGLASS Stopper (CG-3002-L-29)
- Qorpak Labware