Shop All Bottles & Jars
Qorpak
Bottle, Wide, 16 Oz, Standard, Glass, PK24
Mfr # GLC-01808
Zoro # G5866025
product price: $65.99
/pk 24, $2.75/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable No
- Diameter 79 mm
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01808
- Zoro # G5866025
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Diameter | 79 mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - Metric | 133 mm |
Labware Height - English | 5.24 in |
Screw Closure Size | 63-400 mm |
Body Diameter - Metric | 79 mm |
Overall Height - Metric | 133 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 63 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Plastisol, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- DYNALON Clamp, PP, White, PK6 (670725)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- Qorpak Labware