Shop All Bottles & Jars
Qorpak
Bottle, Wide, 16 Oz, Standard, Glass, PK24
Mfr # GLC-01791
Zoro # G5949151
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable Yes
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01791
- Zoro # G5949151
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - English | 5.24 in |
Diameter | 79 mm |
Labware Height - Metric | 133 mm |
Screw Closure Size | 63-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 79 mm |
Minimum Screw Closure Size | 63 mm |
Overall Height - Metric | 133 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 63-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PEG 8000, 500 G (P48080-500.0)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- INSIZE Digital Refractometer (ISQ-DRM31)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- Qorpak Labware