Shop All Bottles & Jars
Qorpak
Bottle, Wide, 16 Oz, Packer, Glass, PK24
Mfr # GLC-01360
Zoro # G5928867
product price: $75.19
/pk 24, $3.13/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Autoclavable Yes
- Width 62mm
- Depth 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01360
- Zoro # G5928867
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 62mm |
Depth | 62mm |
Labware Screw Closure Size | 48-400 mm |
Labware Width - Metric | 62 mm |
Diameter | 62 mm |
Labware Height - Metric | 167 mm |
Labware Depth - Metric | 62 mm |
Labware Height - English | 6.57 in |
Screw Closure Size | 48-400 mm |
Minimum Screw Closure Size | 48 mm |
Overall Height - Metric | 167 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Description
Packer Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 4mm Flex Tip, PK100 (22CW71)
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- Qorpak Labware